
- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 19.05 mm Width
Shaft Dia. | 279.4 mm |
Housing Bore Dia. | 330.2 mm |
Inch/Metric | Metric |
Lip Type | Split |
Weight | 2.558 LB |
EAN or UPC | 85311397414 |

Shaft Dia. | 279.4 mm |
Housing Bore Dia. | 330.2 mm |
Inch/Metric | Metric |
Lip Type | Split |
Weight | 2.558 LB |
EAN or UPC | 85311397414 |