- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 20.65 mm Width
| Lip Style | Internal |
| Housing Bore Dia. | 330.2 mm |
| Lip Type | Single w/o Spring |
| Inch/Metric | Metric |
| Case Construction | Metal |
| Lip Material | R = Nitrile |
| Construction | HDS7 |
| Shaft Dia. | 279.4 mm |
| Weight | 4.628 LB |
| EAN or UPC | 85311398077 |

