- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 317.804 mm Housing Bore Diameter
- 17.449 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 317.804 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 279.4 mm |
| Weight | 2.271 LB |
| EAN or UPC | 85311467391 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 317.804 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 279.4 mm |
| Weight | 2.271 LB |
| EAN or UPC | 85311467391 |