- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 279.4 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 317.5 mm |
| Weight | 2.608 LB |
| EAN or UPC | 85311115681 |
| Shaft Dia. | 279.4 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 317.5 mm |
| Weight | 2.608 LB |
| EAN or UPC | 85311115681 |