
- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Type | Non-Split |
Lip Style | Internal |
Shaft Dia. | 279.4 mm |
Surface Speed [Nom] | 5,000 ft/min |
Construction | HDS1 |
Pressure | 10 psi |
Inch/Metric | Metric |
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Lip Material | Fluoroelastomer - Viton |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 317.5 mm |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Design |
Weight | 3.978 LB |
EAN or UPC | 85311115667 |
