
- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.875 mm Width
Shaft Dia. | 279.4 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 317.5 mm |
Lip Type | Non-Split |
Weight | 4.478 LB |
EAN or UPC | 85311195256 |

Shaft Dia. | 279.4 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 317.5 mm |
Lip Type | Non-Split |
Weight | 4.478 LB |
EAN or UPC | 85311195256 |