- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Shaft Dia. | 279.4 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Weight | 4.408 LB |
| EAN or UPC | 85311115582 |

