- Radial Shaft Seal
- 28 mm Shaft Diameter
- 56 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 56 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Weight | 0.102 LB |
| EAN or UPC | 85311288996 |
| Housing Bore Dia. | 56 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Weight | 0.102 LB |
| EAN or UPC | 85311288996 |