- Radial Shaft Seal
- 10 mm Shaft Diameter
- 28 mm Housing Bore Diameter
- 8 mm Width
| Construction | HMS4 |
| Shaft Dia. | 10 mm |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 28 mm |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Seal Design | Molded Design |
| Weight | 0.066 LB |
| EAN or UPC | 85311238281 |

