- Radial Shaft Seal
- 10 mm Shaft Diameter
- 20 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 10 mm |
| Housing Bore Dia. | 20 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 7316572542132 |
| Shaft Dia. | 10 mm |
| Housing Bore Dia. | 20 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 7316572542132 |