- Radial Shaft Seal
- 28 mm Shaft Diameter
- 48 mm Housing Bore Diameter
- 13.97 mm Width
description
- Dual lip, dual element designs. Type D7 to separate two fluids. Type C is available for maximum dirt exclusions. A wide variety of materials are available.
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Dual Fluid Seperation |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Lip Material | Polyacrylate |
| Shaft Dia. | 28 mm |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 48 mm |
| Temperature Range [Max] | 300 °F |
| Lip Type | Dual Lip w/Two Springs |
| Construction | D3 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 0.121 LB |
| EAN or UPC | 85311009256 |

