- Radial Shaft Seal
- 28 mm Shaft Diameter
- 48.6 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 28 mm |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 48.6 mm |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Polyacrylate |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Construction | HMS |
| Temperature Range [Max] | 300 °F |
| Weight | 0.092 LB |
| EAN or UPC | 85311009218 |

