- Radial Shaft Seal
- 277.825 mm Shaft Diameter
- 309.778 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 309.778 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Shaft Dia. | 277.825 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Weight | 4.388 LB |
| EAN or UPC | 85311115513 |

