- Radial Shaft Seal
- 28 mm Shaft Diameter
- 44 mm Housing Bore Diameter
- 9 mm Width
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Seal Application | Medium Dirt Exclusion |
| Seal Design | Assembled Design |
| Lip Material | Polyacrylate |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 44 mm |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 28 mm |
| Construction | HMSH78 |
| Weight | 0.098 LB |
| EAN or UPC | 85311009171 |

