- Radial Shaft Seal
- 108 mm Shaft Diameter
- 130 mm Housing Bore Diameter
- 13 mm Width
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Construction | CRSH1 |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Shaft Dia. | 108 mm |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 130 mm |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Weight | 0.467 LB |
| EAN or UPC | 85311221535 |

