- Radial Shaft Seal
- 276.23 mm Shaft Diameter
- 333.38 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 276.23 mm |
| Housing Bore Dia. | 333.38 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.861 LB |
| EAN or UPC | 85311115490 |

