- Radial Shaft Seal
- 276.23 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 330.2 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Shaft Dia. | 276.23 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 4.628 LB |
| EAN or UPC | 85311115483 |

