- Radial Shaft Seal
- 276.23 mm Shaft Diameter
- 314.33 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Housing Bore Dia. | 314.33 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Shaft Dia. | 276.23 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 4.438 LB |
| EAN or UPC | 85311115445 |

