- Radial Shaft Seal
- 276.225 mm Shaft Diameter
- 307.975 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 307.975 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 276.225 mm |
| Weight | 4.366 LB |
| EAN or UPC | 85311186124 |
| Housing Bore Dia. | 307.975 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 276.225 mm |
| Weight | 4.366 LB |
| EAN or UPC | 85311186124 |