- Radial Shaft Seal
- 276.479 mm Shaft Diameter
- 307.975 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 276.479 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 307.975 mm |
| Lip Type | Non-Split |
| Weight | 4.549 LB |
| EAN or UPC | 85311196390 |
| Shaft Dia. | 276.479 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 307.975 mm |
| Lip Type | Non-Split |
| Weight | 4.549 LB |
| EAN or UPC | 85311196390 |