- Radial Shaft Seal
- 276.23 mm Shaft Diameter
- 314.33 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Housing Bore Dia. | 314.33 mm |
| Shaft Dia. | 276.23 mm |
| Lip Type | Non-Split |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.443 LB |
| EAN or UPC | 85311115407 |

