- Self-Aligning Bearing
- 0.32 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Bearing Type | Self-Aligning |
| Bore Type | Cylindrical |
| O.D. | 0.87 in, 22 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| I.D. | 0.32 in, 8 mm |
| Width | 0.28 in, 7 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.28 in, 7 mm |
| Cage Material | Polyamide |
| Material | Bearing Steel |
| Weight | 0.034 LB |
| EAN or UPC | 7316570017250 |

