- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 21.438 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Seal Application | General Purpose |
| Construction | HDSA2 |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 317.5 mm |
| Shaft Dia. | 273.05 mm |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 4.098 LB |
| EAN or UPC | 85311225700 |

