- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 327.66 mm Housing Bore Diameter
- 34.93 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 327.66 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 273.05 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 4.603 LB |
| EAN or UPC | 85311115353 |

