- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Housing Bore Dia. | 323.85 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Shaft Dia. | 273.05 mm |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.558 LB |
| EAN or UPC | 85311115230 |

