- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 317.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 273.05 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.478 LB |
| EAN or UPC | 85311885683 |

