- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 273.05 mm |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Lip Material | Nitrile |
| Weight | 4.408 LB |
| EAN or UPC | 85311115070 |

