
- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Pressure | 10 psi |
Construction | HDS1 |
Seal Application | General Purpose |
Inch/Metric | Metric |
Lip Type | Non-Split |
Seal Design | Assembled Design |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Housing Bore Dia. | 304.8 mm |
Lip Material | Nitrile |
Lip Style | Internal |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 273.05 mm |
Temperature Range [Min] | -40 °F |
Weight | 4.327 LB |
EAN or UPC | 85311115025 |
