- Radial Shaft Seal
- 271.48 mm Shaft Diameter
- 322.28 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 271.48 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 322.28 mm |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 4.528 LB |
| EAN or UPC | 85311115001 |

