- Radial Shaft Seal
- 271.48 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 271.48 mm |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 330.2 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Weight | 4.628 LB |
| EAN or UPC | 85311114981 |

