- Radial Shaft Seal
- 271.48 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Housing Bore Dia. | 317.5 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 271.48 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Weight | 4.478 LB |
| EAN or UPC | 85311114974 |

