- Radial Shaft Seal
- 269.88 mm Shaft Diameter
- 327.03 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Shaft Dia. | 269.88 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 327.03 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Weight | 4.593 LB |
| EAN or UPC | 85311114912 |

