- Radial Shaft Seal
- 269.88 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Shaft Dia. | 269.88 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Housing Bore Dia. | 323.85 mm |
| Weight | 4.558 LB |
| EAN or UPC | 85311114905 |

