- Radial Shaft Seal
- 269.88 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 269.88 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Weight | 4.408 LB |
| EAN or UPC | 85311114868 |

