
- Radial Shaft Seal
- 269.88 mm Shaft Diameter
- 301.63 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Lip Type | Split |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 301.63 mm |
Lip Material | Nitrile |
Inch/Metric | Metric |
Pressure | 0 psi |
Surface Speed [Nom] | 1,500 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Spring Material | Stainless Steel Garter |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | Yes |
Construction | HS7 |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Case Construction | All Rubber w/Spring |
Shaft Dia. | 269.88 mm |
Weight | 2.508 LB |
EAN or UPC | 85311114837 |
