- Radial Shaft Seal
- 269.88 mm Shaft Diameter
- 300.02 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 300.02 mm |
| Seal Application | General Purpose |
| Shaft Dia. | 269.88 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Weight | 4.268 LB |
| EAN or UPC | 85311114820 |

