- Radial Shaft Seal
- 105 mm Shaft Diameter
- 140 mm Housing Bore Diameter
- 12 mm Width
applications
- For optimum use in applications lubricated with oil or grease in temperatures from -40 to 100 °C (-40 to 212 °F), short-term up to 120 °C (248 °F).
- For sealing lubricants within a wide range of viscosities
- Recommended in applications with increased demand on protection of primary lip
features
- New optimized seal material offers improved compatibility to synthetic oils, enhanced pumping ability for superior seal performance, and increased wear resistance for longer life
- Balanced, spring-loaded sealing lip and flex section withstand applications with high dynamic runout and shaft-to-bore misalignment
- Beaded O.D. secures seal in housing bore
- Auxiliary "dust" lip available on all sizes
options
- Complete range also available in fluoro rubber compound with stainless steel garter spring
- compound is designated Suffix V and is used in applications with temperatures beyond the limits of nitrile rubber
| Seal Design | Molded Design |
| Surface Speed [Nom] | 2,755 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 5 psi |
| Construction | HMSA10 |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 105 mm |
| Housing Bore Dia. | 140 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.349 LB |
| EAN or UPC | 7316572553398 |

