- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 307.98 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 307.98 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Shaft Dia. | 266.7 mm |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Max] | 250 °F |
| Weight | 4.368 LB |
| EAN or UPC | 85311089784 |

