- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 320.68 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Housing Bore Dia. | 320.68 mm |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Shaft Dia. | 266.7 mm |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Weight | 4.518 LB |
| EAN or UPC | 85311114721 |

