- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 266.7 mm |
| Housing Bore Dia. | 317.5 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.478 LB |
| EAN or UPC | 85311114684 |

