- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 266.7 mm |
| Seal Application | General Purpose |
| Housing Bore Dia. | 317.5 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 4.478 LB |
| EAN or UPC | 85311178730 |

