- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 266.7 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Housing Bore Dia. | 304.8 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 4.327 LB |
| EAN or UPC | 85311114622 |

