- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 320.675 mm Housing Bore Diameter
- 19.659 mm Width
| Housing Bore Dia. | 320.675 mm |
| Shaft Dia. | 266.7 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 0.357 LB |
| EAN or UPC | 85311468701 |
| Housing Bore Dia. | 320.675 mm |
| Shaft Dia. | 266.7 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 0.357 LB |
| EAN or UPC | 85311468701 |