- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 317.5 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 266.7 mm |
| Weight | 4.478 LB |
| EAN or UPC | 85311114585 |

