- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Housing Bore Dia. | 311.15 mm |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 266.7 mm |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Pressure | 10 psi |
| Weight | 4.408 LB |
| EAN or UPC | 85311114509 |

