- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 307.98 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 307.98 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 266.7 mm |
| Weight | 4.288 LB |
| EAN or UPC | 85311114486 |

