- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 266.7 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 304.8 mm |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Weight | 4.327 LB |
| EAN or UPC | 85311114431 |

