- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 305.003 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 266.7 mm |
| Seal Application | General Purpose |
| Housing Bore Dia. | 305.003 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Construction | HDS2 |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Weight | 3.951 LB |
| EAN or UPC | 85311114417 |

