- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Housing Bore Dia. | 304.8 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Shaft Dia. | 266.7 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 4.327 LB |
| EAN or UPC | 85311114400 |

