- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 17.475 mm Width
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Shaft Dia. | 266.7 mm |
| Seal Design | Bonded Design |
| Construction | HDS2 |
| Housing Bore Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Weight | 4.327 LB |
| EAN or UPC | 85311226998 |

